Shop All Bed Frames
Cortech
Endurance Bed, 85inLx41inWx24inH, PE, Brown
Mfr # 7801BN
Zoro # G9899364
product price: $1,504.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Features Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty
- Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities
- Length 86 in
- Ligature Resistant Yes
Product Information
- Brand Cortech
- MFR # 7801BN
- Zoro # G9899364
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Color | Brown |
Material | Polyethylene |
Features | Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty |
Application | Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities |
Item | Endurance Bed |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO |
Description
Endurance Bed, Color Brown, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards Meets CAL 133, ISO, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Chrome (615110140)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14B)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801BG)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- FLASH FURNITURE Twin Platform Bed Frame and 12" Mattress Set (XU-BD10001-10PSM-T-GG)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered King Size Bed (136-7438)
- BESTAR Queen Wall Bed, Pur, Chocolate (26184-69)
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Pink Velvet Fabric and Gold Finished Full Size Daybed (174-10985-Zoro)
- Cortech Beds and Mattresses