Shop All Bed Frames
Cortech
Endurance Bed, 85inLx41inWx24inH, PE, Black
Mfr # 7801BK
Zoro # G9899391
product price: $1,441.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,441.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Features Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty
- Standards Meets CAL 133, ISO
- Length 86 in
- Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities
Product Information
- Brand Cortech
- MFR # 7801BK
- Zoro # G9899391
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Color | Black |
Material | Polyethylene |
Features | Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty |
Standards | Meets CAL 133, ISO |
Application | Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities |
Item | Endurance Bed |
Ligature Resistant | Yes |
Description
Endurance Bed, Color Black, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features Angled Lowered Side Rail, Flame Retardant, Molded In End Shelving for Open Storage -10 yr. Warranty, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards Meets CAL 133, ISO, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Table Leveler w/ Metal Base & 1/4" x 3/4" Stud (32106)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 36", 36" W, 36" L, 31.125" H, Mahogany (XU-RD-36-MAHTB-T3030-GG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801BG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Brown (7801BN)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- BAXTON STUDIO Liam Walnut Brown Finished Wood Twin Size Bunk Bed (157-9634)
- FLASH FURNITURE Platform Bed, Tribeca, Queen, Black (HG-23-GG)
- BAXTON STUDIO Candace Luxe and Glamour Navy Velvet Upholstered Full Size Bed (149-8947)
- Cortech Beds and Mattresses