Shop All Wall Plates
Cortech
Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White
Mfr # TPDGF
Zoro # G2619391
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Polycarbonate and Nylon Blend
- Size 5-1/2"H x 5-1/2"W
- Finish Textured
Product Information
- Brand Cortech
- MFR # TPDGF
- Zoro # G2619391
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/2"H x 5-1/2"W |
Dimensions | 5 1/2 in x 5 1/2 in |
Plate Size | Standard |
Overall Width | 5.5 in |
Overall Height | 5.5 in |
Details
Item | Double Ground Fault Interrupter Wall Plates and Covers |
Number of Gangs | 2 |
Color | White |
Material | Polycarbonate and Nylon Blend |
Finish | Textured |
Weather Resistant | No |
Tamper Resistant | Yes |
Description/Special Features | Smudge Resistant |
Ligature Resistant | Yes |
Standards | ISO |
Number of Outlet Openings | 2 |
Material Type | Non-Metallic |
Includes | (4) Zinc Plated Tamperproof Screws |
Resistance Properties | Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant |
Includes Mounting Hardware | Yes |
For Environment | Industrial, Institutional |
Number of Switch Openings | 2 |
Wall Plate Type | Decorator-Rocker |
Shape | Square |
Description
Rocker/GFI Wall Plate, Color White, Material Polycarbonate/Nylon Blend, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant, Finish Textured, Number of Outlet Openings 2, Number of Switch Openings 2, Overall Height 5.5 in, Overall Width 5.5 in, Standards ISO, Wall Plate Type Decorator-Rocker, For Environment Industrial, Institutional, Includes (4) Zinc Plated Tamperproof Screws, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- CORTECH Double Duplex Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDD)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- RACO Raco 809C 4 in. Flat Corner Square Double Ground Fault Interrupter Receptacle Box Cover (208884)
- Cortech Lighting Controls