Shop All Basket & Cube Trucks
Cortech
Cube Truck, 1000 lb. Load Capacity, White
Mfr # CC2
Zoro # G9863472
product price: $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 53 in
- Overall Width 31 in
- Color White
- Load Capacity 1000 lb
Product Information
- Brand Cortech
- MFR # CC2
- Zoro # G9863472
- UPC # 819085011340
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 53 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Overall LxWxH | 53 in x 31 in x 38 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 1/4 in |
Caster Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Description
Dual-Handle Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 38 in, Overall Width 31 in, Overall LxWxH 53 in x 31 in x 38 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts, Standards FDA, Optional Lid Mfg. Model No. CC2L, Cubic Yard Capacity 0.69 cu yd, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- MIBRO TOW ROPE 7/8 IN X 20 FT BLUE (447521)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC720)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- RUBBERMAID COMMERCIAL Utility Truck, 1 cu. yd., 1200lb Cap, Black (FG472700BLA)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- Cortech Tilt & Cube Trucks