Shop All Waiting Room & Guest Chairs
Cortech
Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series
Mfr # 106484BG
Zoro # G5964244
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Polyethylene
- Overall Height 33"
- Overall Width 24"
- Overall Depth 24"
Product Information
- Brand Cortech
- MFR # 106484BG
- Zoro # G5964244
- UPC # 819085012651
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 24" |
Overall Depth | 24" |
Seat Width | 19" |
Seat Height | 18" |
Height | 17-1/2" |
Width | 24" |
Seat Depth | 18" |
Back Height | 15" |
Back Width | 24" |
Description
Reception Chair, Width 17 in, Series Sentinel, Color Blue and Gray, Height 17 1/2 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features Tamperproof Screws, Can be used as Stand Alone or Together, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hancock Mid-Century Charcoal Finished Wood and Synthetic Rattan Twin Size Daybed (195-11518-ZORO)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7197)
- OFFICESOURCE 26.18W26.57L31.3H (05AD2JMGVCE)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- Cortech Office Chairs