Shop All Waiting Room & Guest Chairs
Cortech
Beam Seating, 30" W x 30" L, Blue
Mfr # 45BKG
Zoro # G4814658
product price: $3,283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,283.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Back Color Black
- Frame Material Steel
- Color Black
- Leg Color Black
Product Information
- Brand Cortech
- MFR # 45BKG
- Zoro # G4814658
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Length | 30 in |
Diameter | 105 in |
Height | 36 in |
Width | 30 in |
Details
Item | Beam Seating |
Back Color | Black |
Frame Material | Steel |
Color | Black |
Leg Color | Black |
Assembly | Assembly Required |
Weight Capacity | 2,000 lb |
Surface Material | Polyethylene |
Shape | Rectangular |
Secure Facility Type | Prison and Correctional Facilities |
Features | Can Be Bolted to The Floor, Stain Resistant |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Office Chair Style | Seat Beam |
Style | Beam Seating |
Description
Beam Seating, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 30 in, Diameter 105 in, Color Black, Leg Color Black, Frame Material Steel, Surface Material Polyethylene, Height 36 in, Weight Capacity 2,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Features Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- GLARO Umbrella Bags, PK100 (UB100)
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BURV-GG)
- Cortech Seating