Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable &a
Mfr # 20002CASE
Zoro # G603077840
Key Features
- Cleaner Chemical Product Grouping Corrosion Block
- Container Size 4 oz
Product Information
- Brand Corrosion Block
- MFR # 20002CASE
- Zoro # G603077840
- Country of Origin Canada
- Category Rust Removers & Converters
Dimensions
Container Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Corrosion Block |
Description
Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable & Non-Toxic *Case of 24*
Corrosion Block is a clean fluid that actively protects metal using advanced polar bonding chemistry. Synthetic additives in Corrosion Block completely penetrate corrosion cells...replacing the salt water which is then allowed to evaporate. Corrosion Block’s hydrophobic film remains to further protect the metal acting like an “OFF SWITCH” for corrosion. Unlike waxy products Corrosion Block then leaves a clean clear moisture proof/hydrophobic film to prevent new corrosion formation. deeply penetrating into joints, connectors and around fasteners.
Features:
- Formulated to KILL CORROSION ON CONTACT from completely submerged, to equipment affected by high moisture content in the air
- Corrosion Block is a clean fluid that actively protects metal and electronics using advanced polar bonding chemistry
- Synthetic additives in Corrosion Block completely penetrate corrosion cells...replacing the salt water which is allowed to evaporate
- A hydrophobic film remains to further protect the metal acting like an "OFF SWITCH" for corrosion
- Corrosion Block is safe; it is non-toxic and non-flammable, also the propellant used in our aerosol products is non-flammable
- Used worldwide to protect electrical and mechanical equipment in "Safety First" situations such as Mining, Power Generating Stations, Fuel Depots, Gas and Petroleum refineries and more
Protects:
- Switches
- Pressure Gauges
- Motor Operated Valves
- Terminal Strips
- Circuit Breakers
- Locks
- Electronics
- Battery Terminals
- Running Lights
- Fuel Tanks
- Fuse Panels
- Connectors
- Alternator Leads
- Reefer Unit Wheels & Hubs
- Engines GPS Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO Premium Paint & Epoxy Remover 16 oz (EJPR502)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N263)
- RUST-OLEUM Durability Additive, Clear, 1 lb, Anti-Slip (213898)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Tan (HT 220)
- RUST-OLEUM 14 oz. Gray Galvanizing Compound (3575402)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart (82320)
- BIOCLEAN 20.3 oz Hard Water Stain Remover (WSR20)
- FLITZ Rust Remover, 16 oz., Spray Bottle, Amber (CR 01606)
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- RUST-OLEUM 10 Oz Stops Rust Water-Based Rust Reformer (215215)
- AP PRODUCTS Rust Converter Aerosol (APP153)
- Corrosion Block Interior and Exterior Paints and Stains