Shop All Activity & Classroom Tables
Correll
Trapezoidal Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Walnut
Mfr # A3060-TRP-01
Zoro # G7154290
product price: $265.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Shape Trapezoidal
- Length 60"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Walnut
Product Information
- Brand Correll
- MFR # A3060-TRP-01
- Zoro # G7154290
- UPC # 020976860019
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Trapezoidal |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Walnut, Black |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Description
Trapezoid Activity Table,30x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- MOUNT-IT Standing Desk Sit-Stand Desk Converter H (MI-7955)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.37", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-CAS-GG)
- Correll Office & School Tables