Shop All Bar & Counter Height Tables
Correll
Table Truck for Round Folding Tables, 28" W, 48" L, Walnut
Mfr # T6060-01
Zoro # G7049561
product price: $338.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 28"
- Tabletop Color Walnut
- Frame Material Steel
- Edge Type T-Mold
Product Information
- Brand Correll
- MFR # T6060-01
- Zoro # G7049561
- UPC # 020976010513
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 28" |
Length | 48" |
Details
Item | Table Truck for Round Folding Tables |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | No Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Type | Edge Stacking Table Truck |
Material | Commercial-Grade Steel with Welded Iron Angles |
Color | Brown |
Description
Round Table Truck,Holds 7-10,4 ft.-5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, White (CH-31330-WH-GG)
- NATIONAL PUBLIC SEATING Interion® Counter Height Restaurant Table, 48"L x 30"W x 36"H, Charcoal (695850CL)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- CHESTERFIELD LEATHER 3 Piece Hamilton Pub Set (CH16711)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- Correll Bar & Counter Height Tables