Shop All Bar & Counter Height Tables
Correll
Table Truck for Rectangle Folding Tables, 28" W, 72" L, Walnut
Mfr # T282-01
Zoro # G7091065
product price: $344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Color Walnut
- Frame Material Steel
- Edge Type T-Mold
- Leg Type No Leg
Product Information
- Brand Correll
- MFR # T282-01
- Zoro # G7091065
- UPC # 020976010117
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 28" |
Length | 72" |
Details
Item | Table Truck for Rectangle Folding Tables |
Shape | Rectangle |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | No Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Color | Brown |
Material | Commercial-Grade Steel with Welded Iron Angles |
Type | Edge Stacking Table Truck |
Description
Rectangle Table Truck,Holds 10,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- NATIONAL PUBLIC SEATING Interion® Counter Height Restaurant Table, 72"L x 30"W, Charcoal (695801CL)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- Correll Bar & Counter Height Tables