Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top
Mfr # R3072-27
Zoro # G7067615
product price: $220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material Blow Molded Plastic
Product Information
- Brand Correll
- MFR # R3072-27
- Zoro # G7067615
- UPC # 020976372277
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Details
Item | Heavy Duty Commerical Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Folding Table |
Series | R |
Color | Blue, Black |
Material | Blow-Molded Plastic |
Description
Heavy Duty Folding Table,30x72 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- HOMELEGANCE Norwich Side Chair (5055S)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- CORRELL Round Commerical Folding Utility Table, 60" dia. W, 29" H, High Pressure Laminate Top, Walnut (CF60PX-01)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ 60" Round Plastic Folding Table (PFT2-60R)
- Correll Office & School Tables