Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Plastic Folding Table, 24" W, 48" L, 29" H, Blow Molded Plastic Top
Mfr # R2448-28
Zoro # G7047446
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29"
- Tabletop Material Blow Molded Plastic
Product Information
- Brand Correll
- MFR # R2448-28
- Zoro # G7047446
- UPC # 020976248282
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29" |
Details
Item | Heavy Duty Commerical Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Yellow |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Yellow, Black |
Type | Folding Table |
Material | Blow-Molded Plastic |
Series | R |
Description
Heavy Duty Folding Table,24x48 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- SPACE SOLUTIONS Ready-to-Assemble 48-inch Wide Mobile Metal Desk for Home Office, Navy (24814)
- SUNNY WREATH POINSETTIA 24 in. (B-21035F)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- Correll Folding & Event Tables