Shop All Training & Computer Tables
Correll
Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite
Mfr # WS2448-15
Zoro # G7133056
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29"
- Tabletop Material High Pressure Laminate
Product Information
- Brand Correll
- MFR # WS2448-15
- Zoro # G7133056
- UPC # 020976284457
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29" |
Details
Item | Computer or Training Desk Height Work Station |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Fixed leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
BM Computer/Training Table,24x48 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- KASON Safeguard Strike, Flush Mount, 0058 Series (10058005001)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 24" X 48" X 21" to 29" (CSA2448-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- Correll Training & Computer Tables