Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Table, 30" X 48" X 19" to 29", Medium Oak
Mfr # A3048-REC-06
Zoro # G7137448
product price: $233.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Medium Oak
- Frame Material Steel
Product Information
- Brand Correll
- MFR # A3048-REC-06
- Zoro # G7137448
- UPC # 020976830067
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Color | Medium Oak, Black |
Description
High Pressure LaminateTable,30x48 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- Correll Office & School Tables