Shop All Folding & Event Tables
Correll
Panel Leg Seminar Tables (HPL)
Mfr # SP1872PX-54
Zoro # G404290189
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Correll
- MFR # SP1872PX-54
- Zoro # G404290189
- UPC # 20976664044
- Country of Origin United States
- Category Folding & Event Tables
Description
Correll Panel Leg Folding Classroom Training and Seminar Tables. 18"x72" Savannah Sand high pressure laminate surface, resists scratches and stains and has a hard, flat writing surface. Heavy Duty 3/4" thick high density particle board with backer sheet that helps prevent warping from moisture entering from the underside of the table. Steel offset legs. Unique Knife lock folding legs makes the underneath completely open for maximum leg room and comfort. Stays open securely with automatic lock open legs. Black T-Mold edging protects the table and your walls. Nylon guides on legs helps protect floors and carpets. Classy Panel Leg design. Heavy Duty construction Ideal in public and commercial spaces including schools and places of worship. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- BOSS BlackDrafting Chair, 25"W25"L49-1/2"H, Armless, FabricSeat, B1615Series (B1615-BK)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- CORRELL CF TFL Folding Tables 24x60 Medium Oak (CF2460TF-06)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- Correll Folding & Event Tables