Shop All Activity & Classroom Tables
Correll
Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29"
Mfr # AR4872-KID-29
Zoro # G7153791
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 72"
- Height 19" to 29"
- Tabletop Material Blow Molded Plastic
Product Information
- Brand Correll
- MFR # AR4872-KID-29
- Zoro # G7153791
- UPC # 020976274298
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 72" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Plastic Blow Molded Table |
Shape | Kidney |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Green |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | Heavy Duty Plastic |
Color | Green, Black |
Type | Activity Table |
Surface Material | Wood |
Description
Activity Kidney Table,48x72 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Nickel (40760195)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- Correll Activity & Classroom Tables