Shop All Folding & Event Tables
Correll
Heavy-Duty Folding Table 30'' x 60'' Blow-Molded Plastic Mocha Granite
Mfr # 384R3060MC
Zoro # G811514175
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Correll
- MFR # 384R3060MC
- Zoro # G811514175
- Country of Origin China
- Category Folding & Event Tables
Description
Offering exceptional versatility this Correll R3060-24 30'' x 60'' mocha granite blow-molded plastic heavy-duty folding table features a standard 29'' height and can be paired with compatible chairs to offer your guests a place to sit at banquets meetings and parties. Not only is the durable blow-molded top waterproof to ensure the table is safe from accidental spills it is highly scratch and stain resistant and impervious to oils acids cleaners and chemicals to accommodate heavy-duty commercial use. Paint and permanent marker can even be removed from the top without causing damage to the surface. Plus it can easily be covered with a tablecloth to suit upscale settings.Featuring a brown frame with 1'' 18 gauge steel pedestal legs on mar-proof plastic foot caps this table provides superior stability and folds up nicely for easy transportation and storage. When ready for use the legs simply lock back into place with an automatic lock-open mechanism. Boasting an evenly-distributed weight capacity of 250 lb. this lightweight table is a long-lasting ideal addition to office conference rooms banquet halls and outdoor restaurants.Overall Dimensions:Length: 60''Width: 30''Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- Correll Folding & Event Tables