Shop All Shovels and Scoops
Corona Tools
Trowel, Stainless steel Blade, Wood Handle
Mfr # CT 3214
Zoro # G5018575
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Wood
- Application Garden
- Blade Type Garden Spade
Product Information
- Brand Corona Tools
- MFR # CT 3214
- Zoro # G5018575
- UPC # 038313321406
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Material | Stainless steel |
Handle Material | Wood |
Application | Garden |
Blade Type | Garden Spade |
Item | Trowel |
Description
Stainless Steel Trowel,Comfort Gel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Mfg G362 All Purpose Hose End Sprayer with Metering Dial (7030596)
- CRAFTSMAN Tiller Cover (CMXGZAA52002701)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- PANACEA PRODUCTSRP GAL Galv WTR Can (84882)
- CORONA TOOLS 13.25 in Comfortable Grip Scooper Shovel (7760952)
- CORONA TOOLS Garden Trowel, Aluminum Alloy Blade, Wood Handle (CT 3010I)
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- CORONA TOOLS Comfort Tools Trowel (CT 3010)
- CORONA TOOLS Transplanter Shovel, Stainless steel Blade, Wood Handle (CT 3224)
- CORONA TOOLS Garden Transplanter, Aluminum Alloy Blade, Wood Handle (CT 3020I)
- GARDENCARE Aluminum Transplanting Trowel (GA611188)
- Corona Tools Lawn & Garden Tools