Shop All Shears, Pruners & Loppers
Corona Tools
Tree Pruner, 14 Ft.
Mfr # TP6870
Zoro # G4769597
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglas
- Blade Material High-Carbon PTFE Non-Stick Coated Steel
- Cutting Capacity 1 1/4 in
- Overall Length 14 ft
- Type Dual Compound Action Tree Pruner
Product Information
- Brand Corona Tools
- MFR # TP6870
- Zoro # G4769597
- UPC # 038313068707
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 14 ft |
Blade Length | 13" |
Overall Length (In.) | 14 ft. |
Maximum Length | 14 ft |
Minimum Length | 7 ft |
Blade Width | 1 1/2 in |
Description
Tree Pruner, Blade Length 13 in, Blade Material Steel, Blade Width 1 1/2 in, Blade Thickness 1/4 in, Cutting Capacity 1 1/4 in, Features 3-Sided Razor Saw Teeth Cut Twice As Fast As Conventional Blades, Grip Material Foam, Grip Type Foam Grip, Hand Saw Product Grouping Pole Saws, Handle Material Fiberglass, Includes (1) 13 in Blade, Heavy Duty Chain, Pulley, Twist Lock Extension, Lock Type Twist Lock, Material Application Wood, Maximum Length 14 ft, Minimum Length 7 ft, Number of Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-403)
- LOGO BRANDS NC State Tuffy Stadium Seat (186-80-1A)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- CORONA TOOLS Ergonomic Bypass Pruner, 3/4" (BP 4180)
- CORONA TOOLS Pivot Bolt, Nut/Segment, BP6340, BP6360 (6360-3C)
- CORONA TOOLS CORONA BY-PASS PRUNER 8"" (BP 3160)
- CORONA TOOLS Corona RazorTOOTH 5 in. Carbon Steel Curved Pruning Saw (RS16020)
- CORONA TOOLS Blade, FL 3420 (3420-1)
- CORONA TOOLS Corona Replacement Spring (6250-5T)
- CORONA TOOLS Corona SL7180 31 in. Forged Dual Cut Bypass Lopper (SL7180)
- Corona Tools Lawn & Garden Tools