Shop All Tool Belts & Pouches
Corona Tools
Tool Pouch, Universal Tool Pouch, 5", Cordura Nylon
Mfr # AC 4510
Zoro # G5018161
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Tool Storage Type Included Tool Pouch
- Features Universal Design Fits Hand Pruners and Folding Saws; Easy to Carry Using Metal Clip or Belt Loops; Front Pocket for Sharpener Storage to Keep Tools Sharp in the Field
- Number of Pieces 1
- Compatible with Product Type Tool Belts
Product Information
- Brand Corona Tools
- MFR # AC 4510
- Zoro # G5018161
- UPC # 038313045104
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Universal Tool Pouch,5" |
Material | Cordura Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Universal Design Fits Hand Pruners and Folding Saws; Easy to Carry Using Metal Clip or Belt Loops; Front Pocket for Sharpener Storage to Keep Tools Sharp in the Field |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Universal Tool Pouch,5 In., Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-BRN (GSUSP-NXT-CF-BRN)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- MOERMAN Tool Belt, 006-13-01 (17834)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- Corona Tools Tool Belts & Pouches