Shop All Shears, Pruners & Loppers
Corona Tools
Forged Pro Cut Bypass Pruner, 1"
Mfr # BP 7200
Zoro # G5019010
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal Core
- Blade Material High-Performance Blade Coat
- Type Forged Pro Cut Bypass Pruner
- Features Advanced Blade Technology Reduce Cutting Effort By 25% Of Titanium-Coated Ornon-Coated Blades; Replaceable Resharpenable Dual Arc Blade; Internal Spring; No Lost Partor Clogging; Right Or Left Hand Activation With Centered Lock; No-Fail Handle; Shock-Absorbing Integrated Bumper; Comfortable Handle With Contoured Soft Grip
Product Information
- Brand Corona Tools
- MFR # BP 7200
- Zoro # G5019010
- UPC # 038313107208
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Details
Handle Material | Metal Core |
Blade Material | High-Performance Blade Coat |
Type | Forged Pro Cut Bypass Pruner |
Features | Advanced Blade Technology Reduce Cutting Effort By 25% Of Titanium-Coated Ornon-Coated Blades; Replaceable Resharpenable Dual Arc Blade; Internal Spring; No Lost Partor Clogging; Right Or Left Hand Activation With Centered Lock; No-Fail Handle; Shock-Absorbing Integrated Bumper; Comfortable Handle With Contoured Soft Grip |
Item | Pruner |
Description
Forged Pro Cut Bypass Pruner,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES MIRACLE Natures Miracle NM-6099 16 oz. Dog Whitening Shampoo (203111)
- TENAX Hortonova, SM Trellis, 36"x 3280 ft. White (58036607US)
- JT EATON 4 lbs Apple Flavor Bait Block (JT571746)
- YARDGARD Walk Gate, Galvanized Steel, 42"x48" (328302A)
- CORONA TOOLS Corona Clipper 211252 12 ft. Compound Tree Pruner (211252)
- CORONA TOOLS Blade Tree Pruner Saw Bld 13In (AC 7241D)
- CORONA TOOLS Pruner, 1-3/4 in. L, Stainless Steel (AG 4930SS)
- CORONA TOOLS Corona Blade Sharpener (AC 8300)
- CORONA TOOLS Corona Professional Grass Shear (CO54564)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- ACHLA DESIGNS Achla C-55 Large Oval Galvanized Steel Tub - Galvanized Steel (C-55)
- Corona Tools Lawn & Garden Tools