Shop All Farm Animal Supplies
Corona Tools
Corona 7761091 33.6 in. Comfort Gel Edger
Mfr # 7761091
Zoro # G004032073
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Corona Tools
- MFR # 7761091
- Zoro # G004032073
- UPC # 38313368418
- Country of Origin Unknown
- Category Farm Animal Supplies
Description
Comfort Gel Edger
We are devoted to providing the Medical products you need, all affordably priced, to cater your medical requirements where and when needed. Find affordable items for patients and caregivers in top quality for complete reliability.
Specifications- Overall Length: 33.6 in.
- Head Width: 14 in.
- Handle Material: Polymer
- Head Material: Stainless Steel
- Handle Type: Ergonomic Handle
- Comfort Grip: Yes
- Handle Color: Red
- Handle Length: 35 in.
- Blade Material: Steel
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- FISKARS Tree Pruning Stik (FI310567)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- SUN JOE Replacement Belt, for AJ801E (AJ801E-BELT)
- CORONA TOOLS Corona Concentrated Shampoo 3 liters (1643)
- CORONA TOOLS Corona Ointment 7 oz. (407-7OZ)
- CORONA TOOLS Corona Veterinary Liniment 16 oz. (622)
- CORONA TOOLS Corona Ointment 14 oz. (407)
- CORONA TOOLS Corona Hoof Dressing 32 oz. (10038)
- TENDA Tenda Cedar Oil 16 oz. (1151)
- JACKS IMPORTS Rope Nose Hackamore Bit (967)
- Corona Tools Farm Animal Supplies