Shop All Graduated Cylinders
Corning
PYREX 50 mL Single Metric Scale Cylinder
Mfr # 3046-50
Zoro # G4931973
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Corning
- MFR # 3046-50
- Zoro # G4931973
- Country of Origin Mexico
- Category Graduated Cylinders
Details
Item | PYREX 50 mL Single Metric Scale Cylinder |
Description
PYREX 50 mL Single Metric Scale Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- SPX / APV Homogenizing Valve, Plug (J125406)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- CORNING PYREX 250 mL Glass Cylinder Certified/Se (3062-250)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 5mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300005)
- Corning Graduated Cylinders