Shop All Beakers & Pitchers
Corning
PYREX 400 mL Low Form Griffin Beaker, Do
Mfr # 1000-400
Zoro # G3245402
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Corning
- MFR # 1000-400
- Zoro # G3245402
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | PYREX 400 mL Low Form Griffin Beaker,Do |
Description
PYREX 400 mL Low Form Griffin Beaker,Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Water Conditioner, 100mL, PE Bottle (F17093-0000)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- Corning Labware