Shop All Bottles & Jars
Corning
PYREX 12 mL Standard Weighing Bottle wit
Mfr # 1686-2540
Zoro # G4944528
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Corning
- MFR # 1686-2540
- Zoro # G4944528
- Country of Origin United States
- Category Bottles & Jars
Details
Item | PYREX 12 mL Standard Weighing Bottle wit |
Description
PYREX 12 mL Standard Weighing Bottle wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- YSI Reagent, Tablet, PK50 (YPM154)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- CORNING Square Polycarbonate Storage Bottl, PK24 (431431)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- Corning Bottles & Jars