Shop All Lab Incubators
Corning
Dual Heating Block, Holds 96 Well PCR Plate
Mfr # 246216
Zoro # G104969262
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 6.5 in
Product Information
- Brand Corning
- MFR # 246216
- Zoro # G104969262
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 4 in |
Overall Width | 6.5 in |
Description
For use with Digital Dry Baths.
Shipping Weight: 1.5 lbs
Shipping Dimensions: 6.50 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.5 lbs
Shipping Dimensions: 6.50 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- CORNING Extra Shelf for Mini Incubator (246266)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- Corning Lab Incubators