Shop All Fiber Optic Cable
Corning
24-F 8.3/125 TB IN/OUT RISER, 1.0/1.0/0.75 DB/KM SM, ARMORED FREEDM ONE
Mfr # 024E8F-31131-A1
Zoro # G1130352
product price: $5.29
/ea
Sold in multiples of 4 for $21.16
$21.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- Fiber Type OS2 SINGLE-MODE
- Rodent Protected Yes
- Cable O.D. (In.) 0.74 in
- Cable Type Tight Buffered
Product Information
- Brand Corning
- MFR # 024E8F-31131-A1
- Zoro # G1130352
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 11.1 in |
Min. Bend Radius Long Term (In.) | 7.4 in |
Details
Fiber Count | 24 |
Fiber Type | OS2 SINGLE-MODE |
Rodent Protected | Yes |
Cable O.D. (In.) | 0.74 in |
Cable Type | Tight Buffered |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
Max. Tensile Load Installation (Lb.) | 600 lb |
Armored | Yes |
Fire Rating | RISER |
No. of Fibers | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- Corning Fiber Optic Cable