Shop All AC & Refrigeration Accessories
Coremax
Valve Core, 1/2" Connection Sz, PK3
Mfr # CM-VC003
Zoro # G1918870
product price: $24.19
/pk 3, $8.06/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- For Use With HVAC
- Includes Caps
- Material Brass
- Max. Working Pressure 600 psi
Product Information
- Brand Coremax
- MFR # CM-VC003
- Zoro # G1918870
- UPC # 684520340480
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 1/2 in |
Connection Size | 1/2 in |
Outside Dia. | 3/8 in |
Details
For Use With | HVAC |
Includes | Caps |
Material | Brass |
Max. Working Pressure | 600 psi |
Item | Valve Core |
Features | -1 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
Valve Core, Connection Size 1/2 in, Outside Dia. 3/8 in, Length 1 1/2 in, Max. Working Pressure 600 psi, Brass, For Use With HVAC, Includes Caps, Features High-Flow, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- DAYTON Motor (VED80U2902.1G)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- BON TOOL Bon 19-181 Spud Bar With Blade 5" 54" Handle (19-181)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- Coremax AC & Refrigeration Accessories