Shop All AC & Refrigeration Accessories
Coremax
Valve Core, 1/2" Connection Sz, PK10
Mfr # CM-VC010
Zoro # G1918843
product price: $80.35
/pk 10, $8.04/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Includes Caps
- For Use With HVAC
- Material Brass
- Max. Working Pressure 600 psi
Product Information
- Brand Coremax
- MFR # CM-VC010
- Zoro # G1918843
- UPC # 684520320932
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 1/2 in |
Outside Dia. | 3/8 in |
Connection Size | 1/2 in |
Details
Includes | Caps |
For Use With | HVAC |
Material | Brass |
Max. Working Pressure | 600 psi |
Item | Valve Core |
Features | -1 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
Valve Core, Connection Size 1/2 in, Outside Dia. 3/8 in, Length 1 1/2 in, Max. Working Pressure 600 psi, Brass, For Use With HVAC, Includes Caps, Features High-Flow, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- BON TOOL Roofing Ripper - 42" D Fiberglass Handle (19-207)
- SOLEAIRE Blower, 115V, 19" H, 18" L (SA-SM-1HP-GY)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- TRACERLINE Leak Detection Dye, Automotive, 1 oz, PK6 (TP-3900-0601)
- SUPCO Compressor Terminal Repair Kit (EC10)
- Coremax AC & Refrigeration Accessories