Shop All AC & Refrigeration Accessories
Coremax
Saddle Seats, 1/2" Connection Sz, PK3
Mfr # CM-SS370
Zoro # G1918828
original price:
$12.89
7% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 5/8 in
- For Use With HVAC
- Material Brass
- Max. Working Pressure 600 psi
- Outside Dia. 3/8 in
Product Information
- Brand Coremax
- MFR # CM-SS370
- Zoro # G1918828
- UPC # 684520320949
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 5/8 in |
Outside Dia. | 3/8 in |
Connection Size | 1/2 in |
Details
For Use With | HVAC |
Material | Brass |
Max. Working Pressure | 600 psi |
Item | Saddle Seats |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
Saddle Seats, Connection Size 1/2 in, Outside Dia. 3/8 in, Length 1 5/8 in, Max. Working Pressure 600 psi, Brass, For Use With HVAC, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Diaphragm, for 4 5/Pkg (333-072)
- DURAVENT 6" BVENT 1/4" Univ Adapter Male (6BVAM)
- PAMLICO AIR 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011010)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- BECKETT 51950U A/C Ready Kit For Genisys (51950U)
- ZORO SELECT Refrigerant Oil Pump (14388)
- Coremax AC & Refrigeration Accessories