Shop All Tarps
Core Tarps
8 ft x 10 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-8x10
Zoro # G009980461
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-8x10
- Zoro # G009980461
- UPC # 810100678395
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 8 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Description
8 ft. x 10 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
- •Core Tarps sizing for the tarps are finished size which means when you choose your size you get the full size tarps and it's not short a few inches from both sides like other companies.
- •100% VIRGIN POLYETHYLENE: Most tarps are made with recycled or mixed materials. Core Tarps, on the other hand, uses pure, virgin, non-recycled polyethylene, that's why our multipurpose tarp is super durable and won't tear, rip or rot. Core Tarps heavy duty poly tarp is built to last.
- •STRONG GROMMETS & REINFORCED EDGES: The protective tarp has a 10 x 12 weave count, reinforced edges and metal grommets every 36 inches. The tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope.
- •CONVENIENT MULTIPURPOSE DESIGN: You can use this plastic tarp sheet to cover many different kinds of objects, like roofs, boats, pools, outdoor furniture, or you can use it to make canopy tents, go camping, cover the floors when you paint, and much more.
- •UV RESISTANT, WATERPROOF AND WEATHERPROOF: You can use the throughout the entire year, whether it's windy, raining, snowing or raining. The premium poly tarp is weatherproof, waterproof and UV resistant and it will protect any object from all extreme weather conditions.
- •Premium poly tarp is weatherproof, waterproof and UV resistant and it will protect any object from all extreme weather conditions
- •Tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope
- •Rectangular shaped tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Worm (917-05236)
- BILLY GOAT Vanguard Engine Drum Aerator (AE403V)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- CORE TARPS 24 ft x 36 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x36)
- CORE TARPS 40 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x50)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X40)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X36)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-20X35)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-30X50)
- Core Tarps Tarps