Shop All Tarps
Core Tarps
6 ft x 8 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-6x8
Zoro # G009980454
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-6x8
- Zoro # G009980454
- UPC # 810100678715
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 6 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Description
6 ft. x 8 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 8 Pk - 21.1 Square Feet - Black (04-126-CO-8PK)
- STENS Air Filter Combo For Subaru/Robin Eh17 Ey20 W1-185 (102-715)
- GREENWORKS .065X19Str Trimmer Line (2941802)
- FIMCO Nylon Gauge Tee, 1/2" (7771806)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-10X20)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-100X100)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X60)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X20)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-12X25)
- PROTARP 10 ft x 10 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-10X10)
- Core Tarps Tarps