Shop All Tarps
Core Tarps
50 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-50x70
Zoro # G309980482
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 50 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-50x70
- Zoro # G309980482
- UPC # 810100678364
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 50 ft x 70 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
50 ft. x 70 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-2001BKVP Gravity/City Water Inlet - Black (Carded) (A01-2001BKVP)
- JACKS IMPORTS Spoon Dee Ring Bit (1206)
- MTD Shell-42 2W Deck (983-05184A-4044)
- IPOWER 48" x 20" Warm Hydroponic Seedling Heat Mat and Orange Digital Thermostat Control (GLHTMTCTRLCHTMTL)
- CORE TARPS 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x20)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- CORE TARPS 12 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x20)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X20)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X30)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X12)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Brown/Black, Polyethylene (TS-102-12X20)
- Core Tarps Tarps