Shop All Tarps
Core Tarps
30 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-30x60
Zoro # G109980507
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-30x60
- Zoro # G109980507
- UPC # 810100678647
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 60 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Description
30 ft. x 60 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Fuel Filter (PG080101)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- FRABILL Torpedo Trap - Black Minnow Trap - 10" x 9.75" x 9" (1271)
- IGLOO Latitud 60QT BLU Cooler (34664)
- CORE TARPS 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-16x20)
- CORE TARPS 30 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x70)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x30)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X12)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X70)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X10)
- PROTARP 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X10)
- Core Tarps Tarps