Shop All Tarps
Core Tarps
24 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-24x50
Zoro # G009980508
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 50 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-24x50
- Zoro # G009980508
- UPC # 810100678579
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 50 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 24 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Description
24 ft. x 50 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- MTD Chute Deflector (731-10510A)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-8x10)
- CORE TARPS 40 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x50)
- CORE TARPS 50 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-50x70)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-6X8)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X25)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- Core Tarps Tarps