Shop All Tarps
Core Tarps
24 ft x 36 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-24x36
Zoro # G309980505
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 24 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-24x36
- Zoro # G309980505
- UPC # 810100678562
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 36 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 24 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
24 ft. x 36 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOMCO Hawk Soft Bait, 8 lbs (31208)
- MTD Wheel Asm-Caster (634-04212C)
- ILC Replacement for Power Wheels Flm96 Dune Racer Extreme RIM (inner Back) FOR Dune Racer (FLM96 DUNE RACER EXTREME RIM (INNER BACK) FOR DUN)
- BARBOUR Regulator Hi-Press 5Psi (M5HPR)
- CORE TARPS 50 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-50x70)
- CORE TARPS 24 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x50)
- CORE TARPS 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x12)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-30X40)
- CORE TARPS 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x30)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-20X35)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W694)
- Core Tarps Tarps