Shop All Tarps
Core Tarps
20 ft x 35 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-20x35
Zoro # G109980521
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-20x35
- Zoro # G109980521
- UPC # 810100678524
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 35 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
20 ft. x 35 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 643923 Regal Head Cover Idler Front - Black (643923)
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake 0.5 in. H , 10PK (65721)
- OONI Koda Liquid Propane Outdoor Pizza Oven with 1 Burner, Black & Gray (8046473)
- MTD Air Filter Cover (951-14071)
- CORE TARPS 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-16x20)
- CORE TARPS 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x24)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X40)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-24X24)
- CORE TARPS 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-10X20)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-9X12)
- Core Tarps Tarps