Shop All Tarps
Core Tarps
18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-18x24
Zoro # G809980463
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 18 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-18x24
- Zoro # G809980463
- UPC # 810100678494
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 18 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
18 ft. x 24 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Cook Wood Cherry 1 Cuft (00119)
- SMITH PERFORMANCE SPRAYERS 2 gal. Industrial Bleach Sprayer, 50" Hose Length (190447)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-6PKG-1)
- MAJESTIC PET Vertical Stripe Sand Large Rectangle Dog Bed (78899550306)
- CORE TARPS 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-16x20)
- CORE TARPS 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x24)
- CORE TARPS 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x20)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-100X100)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Blue, Polyethylene (CT-505-50X50)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-16X20)
- Core Tarps Tarps