Shop All Tarps
Core Tarps
12 ft x 25 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-12x25
Zoro # G509980480
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
Product Information
- Brand Core Tarps
- MFR # CT-706-12x25
- Zoro # G509980480
- UPC # 810100678470
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 25 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
12 ft. x 25 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Usa World Of Targets .22 Rimfire Due (BC-47421)
- BLACKSTONE Signature Stainless Steel Silver Grill Tongs 1 pc (5228)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-7XM755425-GG)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- CORE TARPS 20 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x40)
- CORE TARPS 40 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x40)
- CORE TARPS 30 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x70)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X40)
- CORE TARPS 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-10X20)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- MUTUAL INDUSTRIES All-Purpose Poly Tarp, 40' X60' (14963-25-4060)
- Core Tarps Tarps