Shop All Back Braces
Core Products International
Corfit System Lumbosacral Spinal Back Support, 2x-Large, 46in To 58in Waist, White
Mfr # LSB7000XXL
Zoro # G210779083
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Core Products International
- MFR # LSB7000XXL
- Zoro # G210779083
- UPC # 782944700061
- Country of Origin United States
- Category Back Braces
Description
Provides compression to help stabilize the spine and ease lower back pain by creating intra-abdominal pressure. Helps improve posture and serves as a reminder to use proper lifting techniques by limiting the motion of muscles and ligaments. Patented, proportional sizing system provides a proper fit in height and length to accommodate various body sizes. Flexible internal stays provide support and stability as well as help prevent the sides from rolling. Easy closure assists provide additional leverage with minimal effort for extra compression and a secure fit. Ideal for users with arthritis or weakened muscles. Soft elastic CorEdge finish on top and bottom edges offers added comfort and flexibility. Soft material wicks away moisture, keeping the body cool and comfortable. The anatomical form contours to the natural curves of the waist and hips for comfort. Dual elastic side pulls provide firm compression. General Category: Work/Safety Gear; Sub-Category: Flexible Brace; Work Belt; Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Backpack (BPK-HD)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- CONDOR Belt, Lifting, Xl, Black (5T542)
- ERGODYNE Support, Back, 2000SF, Md, Black (11283)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, S, 25-30" Waist Size (11092)
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- ERGODYNE Ergodyne ProFlex 1100SF Standard Back Support, Medium, Black (11603)
- Core Products International Back Braces