Shop All Back Braces
Core Products International
Corfit System Industrial Lumbosacral Spinal Back Support, X-Large, 40in To 52in Waist, Black
Mfr # LSB75005
Zoro # G810779049
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Core Products International
- MFR # LSB75005
- Zoro # G810779049
- UPC # 782944750059
- Country of Origin United States
- Category Back Braces
Description
Provides compression to help stabilize the spine and ease lower back pain by creating intra-abdominal pressure. An internal suspender holds this support in position and does not present a hazard around machinery or equipment like over the shoulder suspenders. Helps improve posture and serves as a reminder to use proper lifting techniques by limiting the motion of muscles and ligaments. Patented, proportional sizing system ensures a proper fit in height and length to accommodate various body sizes. When ready to lift or use lumbosacral muscles, simply place hands through closure assists, tighten, and secure. Easy closure assists provide additional leverage with minimal effort for extra compression and a secure fit. Ideal for users with arthritis or weakened muscles. Elastic side pulls with convenient thumb loops allow extra compression for desired support. Flexible internal stays offer support and stability as well as help prevent the sides from rolling. Soft elastic CorEdge finish on top and bottom edges offers added comfort and flexibility. Moisture wicking material keeps the body cool and comfortable. The anatomical form contours to the natural curves of the waist and hips for comfort. General Category: Work/Safety Gear; Sub-Category: Flexible Brace; Work Belt; Colors: Black; Color Family: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- ERGODYNE Support, Back, 2000SF, Xl, Black (11285)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- CONDOR Back Support, S, Black (6T558)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Small/Medium (BLSH-HS-SM-3LB)
- CONDOR Back Support with Suspender, L (3RUZ7)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- Core Products International Back Braces