Shop All Footwear Accessories
Core Products International
Adjust-A-Lift Heel Lift, Leather/rubber, Women Up To Size 8.5, Men Up To Size 11
Mfr # ACC575MED
Zoro # G110828485
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Core Products International
- MFR # ACC575MED
- Zoro # G110828485
- UPC # 782944057523
- Country of Origin United States
- Category Footwear Accessories
Description
Great for leg length inequalities, heel spurs and other clinical conditions helping to level the feet and hips. Helps restore normal contour, muscle tone and systemic function. Leather surface and beveled edge that keep lift in place without the use of messy glues and sticky tape. Can be used with sport shoes and dress shoes. High quality surface is treated to protect against UV, mildew and fungus. Rubber base helps prevent slipping inside shoes and absorbs impact to help reduce stress on the body. Footwear Type: Heel Lift; Size Group: Women up to 8.5; Men up to 11; Materials: Leather; Rubber; Colors: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Landscape, OS-DS-A-1824-L-1468 (OS-DS-A-1824-L-1468)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479T99 (479T99)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- ZORO SELECT Replacement Liner, Size 12, Black, PR (L8592A70-001)
- MIDWEST RAKE Replacement Spikes, Blunt, PK32 (46132)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- IRONLACE Paracrd 550 Shoelace, 72", Desert Camo, PR1 (550-72-08)
- BLUNDSTONE Comfort Classic Footbed, US Men 78, US Women 910, 2PK (FBEDPRE-060-070)
- Core Products International Footwear Accessories