Shop All Fabric & Sewing
Cordura
Cordura 1000 Nylon & Polyurethane Coated Fabric; Red
Mfr # CORDU1
Zoro # G804136230
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cordura
- MFR # CORDU1
- Zoro # G804136230
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Cordura Nylon, PU Coated
- Uses type 66 Cordura yarn from Dupont
- This gives the product much higher tear strengths & resistance to sunfading than regular nylons
- Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
- Do Not Bleach Not dimensionally stable with temperature change
- Hand Wash with Care
- Drip Dry
- Hockey Equipment Bags, Backpacks
- Color: Red
- Backing Content: 100% Polyurethane
- Backing Weight: 1.25 oz Per Square Yard,
- Construction: 1000 Denier
- Content: 100% Nylon
- Hydro Resist: AATCC 127 Suter - Average 350 mm
- Protect Finish: DWR Durable Water Repellant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
- Style: Solids & Plain
- Water Resist: Durable Water Repellant
- Thread Count: 34 x 26 Square in.
- Width: 59"
- Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set (7278211112)
- SANDTASTIK White Play Sand, 25 lbs. (PLA25)
- ILC Replacement for Brother Tn-820 (TN-820 BROTHER)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- ORION ROPEWORKS Orion Ropeworks Inc 811-350080-00600-R0278 0.25 in. X 600 ft. Twisted Polylite Yellow (811-350080-00600-R0278)
- DESIGNER FABRICS 54 in. Wide Beige Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A377)
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- Cordura