Shop All Fabric & Sewing
Cordura
Cordura 1000 32 Nylon & Polyurethane Coated Fabric; Teal
Mfr # CORDU32
Zoro # G904136192
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cordura
- MFR # CORDU32
- Zoro # G904136192
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Cordura Nylon, PU Coated
- Uses type 66 Cordura yarn from Dupont
- This gives the product much higher tear strengths & resistance to sunfading than regular nylons
- Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
- Do Not Bleach Not dimensionally stable with temperature change
- Hand Wash with Care
- Drip Dry
- Hockey Equipment Bags, Backpacks
- Color: Teal
- Backing Content: 100% Polyurethane
- Backing Weight: 1.25 oz Per Square Yard,
- Construction: 1000 Denier
- Content: 100% Nylon
- Hydro Resist: AATCC 127 Suter - Average 350 mm
- Protect Finish: DWR Durable Water Repellant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
- Style: Solids & Plain
- Water Resist: Durable Water Repellant
- Thread Count: 34 x 26 Square in.
- Width: 59"
- Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- TICONDEROGA Woodcase Golf Pencil, HB #2, PK72 (13472)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- URBAN 205 Knit Faux Velvet Fabric, Limelight (URBAN205)
- PEARL Draw Cord, Natural 1/4", Cotton, PK2, 1.5 Height, 4 Width (M4910-0001-025-25)
- Cordura