Shop All Mechanics Gloves
Cordova
Mechanics Gloves, L, Black/Orange, PVC
Mfr # 5312JL
Zoro # G1763610
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black/Orange
- Glove Length 12 in
- Palm Material PVC
- Standards FDA 21CFR, Parts 170-199
Product Information
- Brand Cordova
- MFR # 5312JL
- Zoro # G1763610
- UPC # 796326288023
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Item | Mechanics Gloves |
Color | Black/Orange |
Palm Material | PVC |
Standards | FDA 21CFR, Parts 170-199 |
Back Material | PVC |
Lining | Jersey |
Cuff | Gauntlet |
Glove Palm Material | PVC |
Description
Double Dipped,PVC Glove,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- EZ LINE Plastic Key Sleeves (250 Per Box) Pk (397)
- HESTRA Mechanics Gloves, 3XL, Black/Tan (75030-701-12)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MG-02-012)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (GUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- Cordova Mechanics Gloves