Shop All Inspection Gloves
Cordova
Disposable Cotton Glove Liners, Dozen Pair
Mfr # Cordova
Zoro # G602680232
product price: $11.15
/pk 12, $0.93/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1.3
- Outside Diameter 0.3
- Width 4
Product Information
- Brand Cordova
- MFR # Cordova
- Zoro # G602680232
- Country of Origin Pakistan
- Category Inspection Gloves
Dimensions
Height | 1.3 |
Outside Diameter | 0.3 |
Width | 4 |
Details
Color | White |
Description
Lightweight Disposable Cotton Glove Liners are worn inside rubber/chemical gloves to absorb perspiration. 100% cotton lisle for strength and durability. Unhemmed and reversible. Pkg. of 12 pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Caution Belt (WMX160-YW-CAUYB-F-S-300)
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- CORDOVA Thermal Glove Liner, , Universal, Hollow-Cor Polyester Fiber, White, 25 cm L, 12PK (FB-C3730)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JC98)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- Cordova Gloves & Hand Protection