Shop All Neck Gaiters & Warmers
Cordova
Breathable Balaclava
Mfr # HL150B
Zoro # G108045948
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OS
- Material Fleece
- Color Black
Product Information
- Brand Cordova
- MFR # HL150B
- Zoro # G108045948
- UPC # 796326032282
- Country of Origin China
- Category Neck Gaiters & Warmers
Dimensions
Size | OS |
Details
Material | Fleece |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- ANSELL VF, Cut Res Sleeve, S, Thumb, 52RU05 (11-251VP)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- CHILL-ITS BY ERGODYNE Blue Cooling Neck Gaiter Bandana Pocket Kit - S/M (6482)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- CLASSY CAPS Classy Caps Manufacturing SLX772B 6 x 6 in. Aluminum Oxford Solar Post Cap; Black (SLX772B)
- CHILL-ITS BY ERGODYNE Blue Cooling Neck Gaiter Bandana Pocket - S/M (6483)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Hi-Vis Orange, 2XL/3XL (42152)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Hi-Vis, Unisex, One Size (MCUA03100021)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- Cordova Head Protection