Shop All Cable Sleeves
Cordmate Ii
Kit Cord/Cable Nm Wht
Mfr # C210
Zoro # G2697953
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cable Routing
- Product Name CordMate II Kit
- Certifications & Standards UL
- Product Model C210
- Product Line CordMate II
Product Information
- Brand Cordmate Ii
- MFR # C210
- Zoro # G2697953
- UPC # 86698880490
- Country of Origin United States
- Category Cable Sleeves
Details
Product Type | Cable Routing |
Product Name | CordMate II Kit |
Certifications & Standards | UL |
Product Model | C210 |
Product Line | CordMate II |
Product Color | White |
Cable Manager Type | Cable Channel |
Package Contents | 12' of Cord Channel (3 sections, 4' long), 2 x Flat Elbows, 1 x Inside Elbow, 1 x Outside Elbow, 2 x Couplings, 1 x T-Fitting |
Description
Especially suited for covering home entertainment wires speaker cables TV or video cabling and home office wiring. Organize and hide cords and cables easily. Self adhesive backing makes for easy installation. Stylish design complements any interior setting. Paintable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C13D8-201)
- LEVITON Locking Plug (2731-B)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- Cordmate Ii Cable Sleeves