Shop All Desk Grommets and Cable Organizers
Cordaway
Cable Locking Channel, 1-1/2"
Mfr # 00208
Zoro # G7194918
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Color Black
- Length 48"
- Weight 3.4 lbs
- Depth 1"
Product Information
- Brand Cordaway
- MFR # 00208
- Zoro # G7194918
- UPC # 034238002086
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 1.5" |
Length | 48" |
Depth | 1" |
Details
Item | Cable Locking Channel,1-1/2" |
Color | Black |
Weight | 3.4 lbs |
Description
Cable Locking Channel,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- DECKER TAPE PRODUCTS Label, DL1763, STOP! LOOK MORE PARTS INSIDE, 2" X 4" (DL1763)
- PILOT Acroball Gel Ink Pen, Navy Ink, 0.7mm, PK5 (72838)
- CORDAWAY Grommet, Desk, 2 in. dia., Black (00201)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- CORDAWAY Wire Clips, PK6 (00204)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- MIDWEST FASTENER 2" Black Plastic Desk Grommets 2PK (70271)
- Cordaway Desk Grommets and Cable Organizers