Shop All Lockset Cylinders
Corbin Russwin
Single Cylinder, Less Cylinder, Satin Chrome
Mfr # DL3013 626 LC
Zoro # G209958086
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Finish Satin Chrome
- Fire Rated No
- Material Brass or Bronze
- Width 4.25 in
Product Information
- Brand Corbin Russwin
- MFR # DL3013 626 LC
- Zoro # G209958086
- UPC # 197163088744
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Width | 4.25 in |
Length | 6 in |
Overall Depth | 2.5 in |
Details
Item | Deadbolts |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Satin Chrome |
Fire Rated | No |
Material | Brass or Bronze |
Door Handing | Not Handed |
Cylinder Type | Less Cylinder |
For Use With | DL3000 Series Cylindrical Deadlocks |
Description
Single Cylinder, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Brass (DSF600U3)
- TRIMLITE 24"x80"x13/8" Knotty Alder 2Panel Interior Shaker 71/4" LH Prehung Door Satin Nickel Hinges (2068ska8402LH15714)
- CARGOLOC Grommet, 3/8", 24 pcs. (89932)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- CORBIN RUSSWIN 6-pin LFIC Core, D1 Keyway, 0-Bitted, 626, 4 Pack (8000-D1 626 (4PK))
- CORBIN RUSSWIN Conventional 6 Pin Rim Cylinder with 2" Tailpiece and 59D2 Keyway Satin Chrome (CR300020062659D2)
- CORBIN RUSSWIN CL-series KIL/KIK Cylinder, 59A1 Key, 0-Bitted, 626, 4 Pack (2000-033-59A1 626 (4PK))
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 7P Core, A01 Cam, 626, 4 Pack (1070-112-A01-7 626 (4PK))
- CORBIN RUSSWIN 6-pin LFIC Core, D2 Keyway, 0-Bitted, 626, 4 Pack (8000-D2 626 (4PK))
- CORBIN RUSSWIN 7-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-7-59A1 626 (4PK))
- STANLEY Sargent Ga 6-Pin Blank (7196300)
- Corbin Russwin Door Locks and Deadbolts